Skip Content
TOOL STORGE 22IN CANTLVR TOOLBX BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL STORGE 22IN CANTLVR TOOLBX BRN

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY1022B
  • Mfr. Model # 1022B
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.5 lbs

Technical Specs

  • Finish Textured
  • Colour Brown
  • Includes Removable Partitions
  • Overall Depth 10"
  • Number of Trays 4
  • Handle Design Folding Top
  • Overall Width 22-1/8"
  • Number of Handles 1
  • Storage Capacity 1927 Cu. In.
  • Overall Height 12-5/8"
  • Primary Tool Box Material Steel
  • Nominal Outside Width 22"
  • Nominal Outside Depth 25"
  • Primary Tool Box Color Brown
  • Nominal Outside Height 39"
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Features Cantilever Lid
  • Item Tool Box
  • Number of Pieces 1
  • Locking System Padlock Hasp
  • Inside Height 12-1/2"
  • Number of Drawers 0
  • Drawer Slides None
  • Weight Capacity 80 lbs.
  • Inside Width 22"
  • Inside Depth 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list