Skip Content
TOOL STORAGE BM SIDE LOCKER BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL STORAGE BM SIDE LOCKER BLK

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY40200BK
  • Mfr. Model # 40200BK
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Technical Specs

  • Colour Black
  • Depth 24"
  • Finish Gloss
  • For Use With 24" Deep Benchmark Roller Cabinet
  • Width 26-3/8"
  • Material Steel
  • Gauge Body 16, Drawers 18
  • Height 62"
  • Number of Drawers 2
  • Locking System Tubular
  • Storage Capacity 27,000 cu. in.
  • Drawer Slides Ball Bearing
  • Drawer Capacity (3) 120 lbs.
  • Features Reversible - Hangs on Either Side of Roller Cabinets, Fits Any 24" Deep K2400 Series Cabinet or Combo
  • Item Drawer Side Locker
  • Includes 3 Drawers with Ball-Bearing Slides, (1) Stationary Adjustable Shelf
  • Configuration 19-1/2" W Shelf : (1) 22-1/2" D x 1" H, 19-1/2" W Drawers: (3) 22-1/2" D x 4" H
  • Series K2400 Benchmark(R)
  • Number of Handles 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list