TOOL STORAGE 5X2 RB CASTER SWIVL PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL STORAGE 5X2 RB CASTER SWIVL PR

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY80977
  • Mfr. Model # 80977
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • For Use With Fits Models 435(X), 415(X) / For cabinets 20, 27, 29 or 34? wide
  • Item Roller Cabinet Caster Sets
  • Diameter 5"
  • Height 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list