TOOL STORAGE 16.5X75 NON SKID LINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL STORAGE 16.5X75 NON SKID LINER

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY82081
  • Mfr. Model # 82081
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Requires 1 Rolls: 185(X), 273(X) / Requires 2 Rolls: 2702MP, 275(X), 376X, 2700MP, 285(X) / Requires 2 Rolls: 4804, 4806, 60? Versa-Benches / Requires 3 Rolls: 277(X), 378X, 2912X, 3412X / Requires 3 Rolls: 310X / Requires 4 Rolls: 315X
  • Item Heavy-Duty Chest
  • Length 75"
  • Material PVC Coated Polyester
  • Width 16-1/2"
  • Features Non-Slip, Open Weave Keeps Tools From Shifting And Sliding

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list