Skip Content
TOOL STORAGE 11DRW 26IN MACH CHEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL STORAGE 11DRW 26IN MACH CHEST

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY52611B
  • Mfr. Model # 52611B
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • Depth 8-1/2"
  • Colour Brown
  • Gauge 20 to 22
  • For Use With 27 and 29" Roller Cabinets
  • Finish Wrinkle
  • Height 18"
  • Material Steel
  • Width 26-3/4"
  • Handle Design Steel Folding Side
  • Locking System Tubular
  • Drawer Slides Friction
  • Storage Capacity 3000 cu. in.
  • Number of Drawers 11
  • Drawer Capacity 90 lbs.
  • Number of Handles 2
  • Configuration 26-1/2" W Top Till: 8-3/8" D x 4-1/2" H, 5-1/2" W Top Center Bank: (1) 7-1/2" D x 4-3/8" H, 24-3/4" W Center Bank: (1) 7-1/2" D x 1-1/2" H, (1) 7-1/2" D x 2-1/4" H, (1) 7-1/2" D x 3-1/4" H, 8-5/8" W Left Bank: (2) 7-1/2" D x 1" H, (1) 7-1/2" D x 2" H, 8-5/8" W Right Bank (4) 7-1/2" D x 1" H
  • Includes 8 Adjustable Dividers
  • Features Wool-Felt Lined Drawers Protect Precision Tools, Drop-Front Panel Conceals and Secures Drawers From Elements of the Work Environment Stores in Base When Not in Use
  • Item Drawer Chest
  • Load Rating 500 lbs.
  • Series Signature

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list