Skip Content
TOOL STAND GRY 26IN 5DRW BBSLIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL STAND GRY 26IN 5DRW BBSLIDE

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDYTS265X
  • Mfr. Model # TS265X
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 108.0 lbs

Technical Specs

  • Height 33-1/2"
  • Depth 16-1/2"
  • Colour Gray
  • Includes 1" Thick Press Board Work Surface, (5) 17-1/2"W x 16-1/2"D x 4"H Drawers with Ball-Bearing Slids, Adjustable Legs for Leveling, Wrinkle Powder Coat Finish
  • Item Workstand
  • Width 26"
  • Load Capacity 200 lb.
  • Workbench/Table Surface Material Particleboard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list