TOOL STAND GRAY 26IN 1DRW BB SLIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL STAND GRAY 26IN 1DRW BB SLIDE

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDYTS261X
  • Mfr. Model # TS261X
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Technical Specs

  • Depth 16-1/2"
  • Includes 1" Thick Press Board Work Surface, (1) 17-1/2"W x 16-1/2"D x 4"H Drawer with Ball-Bearing Slides, (1) 17-5/8"W x 17-1/2"D Shelf, Adjustable Legs for Leveling, Wrinkle Powder-Coat Finish
  • Colour Gray
  • Height 33-1/2"
  • Item Workstand
  • Width 26"
  • Load Capacity 200 lb.
  • Workbench/Table Surface Material Particleboard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list