Skip Content
TOOL ST 3/4IN 029 1 1/4IN 035 FW HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL ST 3/4IN 029 1 1/4IN 035 FW HT

SIGNODE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIG020500
  • Mfr. Model # 020500
  • UNSPSC # 44102305
  • CATALOGUE PAGE # 2101
  • Shipping Weight 6.77 lbs

Product Details

The manual tensioner is designed for general use and high tension applications on flat surfaces. The serrated feed wheel firmly engages the steel strapping for either PW Apex Plus or Magnus grade.

Technical Specs

  • Application General Use
  • For Strapping Width 3/4" - 1-1/4"
  • Style Feed Wheel
  • For Use With Steel Strapping
  • For Strapping Thickness 0.029" - 0.035"
  • Item Tensioner
  • Material Alloy
  • Weight 7 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list