TOOL SHARPENER,WORKSHARP WS3000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL SHARPENER,WORKSHARP WS3000

WORK SHARP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JDN6
  • Mfr. Model # 3JDN6
  • UNSPSC # 44121632
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Amps AC 1.5
  • Application Work Sharp is an air cooled, dry sharpening system that uses maintenance free 150mm tempered glass wheels for adhering PSA abrasives to. Work Sharp also offers a slotted 'see through' wheel for fast and precise sharpening of carving and lathe tools. Work Sharp's precise and repeatable sharpening port enables sharpening of 20, 25, 30, and 35 degree angle chisels and plane irons up to 2" wide. No j
  • Grinding Wheel Dia. (In.) 5.9055
  • Includes Work Sharp WS3000 (2) Tempered Glass Wheels (1) Slotted Wheel (1) Abrasives Kit (1) Crepe Stick (1) Top Tool Rest (1) User's Guide
  • Features Tempered Glass Wheels, Slotted 'see through' wheel, Air Cooled Dry-Sharpening System, Precise Repeatability
  • Item Wood Tool Sharpener
  • Motor HP 0.25
  • Overall Depth (In.) 6.5
  • Overall Height (In.) 7
  • Overall Width (In.) 10
  • Grit Various
  • Type WS3000
  • Phase 4
  • RPM 1750
  • Hz 60
  • Voltage 115
  • Standards ETL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list