Skip Content
TOOL SET MECHANICS 189 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL SET MECHANICS 189 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSKC189
  • Mfr. Model # SKC189
  • UNSPSC # 27113200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.29 lbs

Product Details

(4) 1/4 in. drive 6 pt. sockets. (10) 1/4 in. drive 6 pt. sockets. (7) 3/8 in. drive 12 pt. sockets. (8) 3/8 in. drive 6 pt. sockets. (3) 3/8 in. drive 8 pt. sockets. (8) 3/8 in. drive 12 pt. sockets. (2) 3/8 in. spark plug sockets. (10) 1/2 in. drive 12 pt. sockets. (16) hex keys.

Technical Specs

  • Includes (4) 1/4" Drive 6 Point Deep SAE Sockets and (6) Metric, 1/4" Ratchet, Extension and Spinner Handle, (10) 1/4" Drive 6 Point SAE Sockets, (7) 3/8" Drive 12 Point Deep SAE Sockets and (8) Metric, 3/8" Ratchet, (3) Extensions and Universal Joint, (8) 3/8" Drive 6 Point SAE Sockets and (11) Metric, (3) 3/8" Drive 8 Point SAE Sockets, (8) 3/8" Drive 12 Point SAE Sockets and (12) Metric, (2) 3/8" SAE Spark Plug Sockets, 3/8" - 1/4" Drive Adaptor, (30) Bits and Adaptor, (10) 1/2" Drive 12 Point SAE Sockets and (12) Metric, 1/2" Ratchet, (2) Extensions and 1/2" - 3/8" Adaptor, (7) SAE Combination Wrenches and (7) Metric, (16) Hex Keys SAE/Metric
  • Item Mechanic Tool Set
  • Number of Pieces 189

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list