Skip Content
TOOL SET MECHANICS 148PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL SET MECHANICS 148PCE

CRESCENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRSCTK148MP
  • Mfr. Model # CTK148MP
  • UNSPSC # 27113200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Includes 1/4", 3/8" and 1/2" Quick Release Ratcheting Drives
  • Item Master Tool Set
  • Number of Pieces 148
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Sockets/Accs. 148
  • Number of Pliers 0
  • SAE or Metric SAE, Metric
  • Number of Wrenches 0
  • Number of Screwdrivers 0
  • Primary Application Mechanic
  • Number of Striking Tools 0
  • 1/4 In. Drive Sockets/Accs. Included (72) Tooth Quick-Release Ratchet Drive: (1) 3" Extension: (20) 6-Point Sockets: 3/16", 7/32, 1/4", 9/32, 5/16", 11/32, 3/8",7/16", 1/2", 9/16", 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm: (12) Combination Wrenches: 5/16", 3/8", 7/16": 1/2", 9/16", 5/8", 8, 10, 12
  • Number of Miscellaneous Tools 0
  • 3/8 In. Drive Sockets/Accs. Included (72) Tooth Quick-Release Ratchet Drive: (1) 3" Extension: (1) 6" Extension: (1) 3/8" (Female) to 1/4" (Male) Adapter: (2) Spark Plug Sockets: 5/8", 13/16": (16) 12-Point Sockets: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 9, 10, 12, 13, 14, 15,
  • 1/2 In. Drive Sockets/Accs. Included (72) Tooth Quick-Release Ratchet Drive: (1) 5" Extension: (10) 6-Point Sockets: 1/2", 9/16", 5/8", 3/4", 7/8": 15, 17, 18, 19, 21mm
  • Number of Consumable Parts 0
  • Screwdrivers Included (4) Magnetic Screwdrivers: 1/4" X 4" Slotted, 3/16" X 3" Slotted, #2 X 4" Phillips, #1 X 3" Phillips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list