Skip Content
TOOL SET MASTER W/CHEST AND CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL SET MASTER W/CHEST AND CABINET

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSKC600
  • Mfr. Model # SKC600
  • UNSPSC # 27113200
  • CATALOGUE PAGE # 2
  • Shipping Weight 400.0 lbs

Product Details

Fully polished combination wrench design grips fasteners on the side, not corners. Screwdrivers and pliers feature a comfort grip, Ergonomically designed handles for greater comfort. Includes 18 inch deep 26 inch wide, 9-drawer tool chest and 7-drawer roller cabinet.

Technical Specs

  • Item Master Tool Set with Chest/Cabinet
  • Number of Pieces 600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list