Discontinued with Replacement
TOOL SET MASTER 646 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL SET MASTER 646 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSKC700
  • Mfr. Model # SKC700
  • UNSPSC # 27113200
  • CATALOGUE PAGE # 1
  • Shipping Weight 723.0 lbs
Suggested Replacement Product
MASTER TOOL SET 834 PIECES

Your Price: NA

Product Details

42 inch heavy-duty roll cabinet with 41.4 inch tool box. Ball bearing drawer slides. Complete selection of SAE and metric sockets in 1/4 inch, 3/8 inch and 1/2 inch drive. Fully polished SAE and metric wrenches. 110 piece tap and die set.

Technical Specs

  • Item Master Tool Set with Box/Cabinet
  • Number of Pieces 646

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list