Skip Content
TOOL SET,MASTER,307PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL SET,MASTER,307PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3VA99
  • Mfr. Model # 3VA99
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 3
  • Shipping Weight 80.0 lbs

Product Details

SAE and metric. Drive size: 1/4", 3/8", 1/2". Number of pliers: 6. Number of screwdrivers: 20. Number of sockets/accessories: 171. Number of wrenches: 59. Number of miscellaneous tools: 50.

Technical Specs

  • Item Master Tool Set
  • Number of Pieces 307
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Sockets/Accs. 171
  • SAE or Metric SAE, Metric
  • Standards ANSI
  • Pliers Included Solid Joint Pliers - 8" Long Nose, 7-1/2" Diagonal Cutter and 8" Linesman, Locking Pliers - 5" Curved Jaw, 6-1/2" Long Nose and 10" Curved Jaw
  • Wrenches Included Combination, Satin Finish, 12 Point SAE - 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 and 15/16", Metric - 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 and 21 mm, Stubby, Satin Finish, 12 Point SAE - 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, and 3/4",
  • Striking Tools Included 1"
  • Miscellaneous Tools Included (22) Long Arm Hex Key Wrench Set - Standard Sizes - 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 and 3/8", Metric Sizes - 1.3, 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 5.5, 6.0, 8.0 and 10.0 mm, (16) Fold-Up Hex Key Wrench Set - Sizes 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32 and 3/16", Metric Sizes 1.5, 2, 2.5, 3, 4, 5 and 6 mm, Retractable Utilitiy Knife, High Tension Hacksaw, Mini-Frame Set with 10" and 12" Blades, Pry Bar Set - 24" Gooseneck Wrecking Bar, 15" Flat Utility Bar, 12" Pry Bar and 18" Pry Bar, 12 ft. Tape Measure, 1-1/4" W Flexible Putty Knife, Aviation Snips - Straight, Left, and Right
  • Number of Screwdrivers 20
  • Number of Pliers 6
  • Primary Application General Purpose
  • Number of Wrenches 59
  • Number of Striking Tools 1
  • Number of Miscellaneous Tools 50
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6-Point - 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16 and 1/2", 12 Point - 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16 and 1/2", Deep SAE 6-Point - 1/4", 9/32", 5/16", 11/32", 3/8", 7/16 and 1/2", Standard Metric 6-Point - 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm and 13 mm, Deep Metric 6-Point - 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, and 12 mm, Accessories - 3" Long Extension Bar, Quick Release Ratchet - 5-1/2" Long
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 6-Point - 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8", 12 Point - 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8", Deep SAE 12 Point - 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" and 13/16", Standard Metric 6-Point - 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 and 22 mm, 12 Point - 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, and 19 mm, Deep Metric 12 Point - 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, and 19 mm, Spark Plug Sockets - 5/8" and 13/16", Slotted Bit Sockets - 3/16", 1/4" and 9/32", Phillips Bit Sockets - #1", 2", and 3", Torx Bit Sockets - T10, T15, T20, T25, T27, T30, T40, T45, T50 and T55, Hex Bit Sockets SAE - 1/8", 3/16", 1/4", 5/32", 7/32", 5/16" and 3/8", Metric - 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, and 10 mm, Accessories - 3/8" Female x 1/4" Male Adapter, 3" Long Extension Bar, Spinner Handle, Quick Release Ratchet 7-3/4" Long
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 12 Point - 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16 and 1-1/4", Standard Metric 12 Point - 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm and 19 mm, Accessories - 5" Long Extension Bar, Flexible Handle, and Quick Release Ratch
  • Recommended Tool Boxes 2CZY1, 2CZX8, 4FB52, 4FB56, 4FB60
  • Number of Consumable Parts 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list