TOOL SET HVAC BASIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL SET HVAC BASIC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTTS0105HVAC
  • Mfr. Model # TS0105HVAC
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.36 lbs

Technical Specs

  • Includes Open Tote
  • Item HVAC Basic Tool Set
  • Number of Pieces 105
  • Wrenches Included 12 Point Flare Nut Ratcheting SAE- 3/8, 7/16, 1/2, 1/4, 5/8, 11/16 and 3/4", 8" Adjustable w/Grip, 10" Adjustable w/Grip, 12" Pipe, Refrigeration Ratcheting Box 9/16" to 1/2" Hex, 3/8" to 5/16" Square, 12 Point Combination SAE- 1/4, 5/16, 3/8, 7/16, 1/2,
  • Number of Sockets/Accs. 28
  • Drive Size 3/8"
  • Pliers Included 7" Diagonal w/Grip, Long Needle Nose, Long Reach Long Nose, Hose Clamp, 10" Tongue Groove, 7" Combination, 7" Locking, 10" Curved Jaw Locking, Wire Stripper/Crimper
  • Striking Tools Included 16 Oz Ball Pein Hammer, 5/8 and 1/2" Cold Chisels, 1/8 and 3/16" Punch Pin, Center Punch
  • Number of Pliers 8
  • Miscellaneous Tools Included Low-Profile Hacksaw, Mini-Hacksaw, Torpedo Level, Utility Knife, XL Bag, 25 Ft Tape Rule, Round Inspection Mirror, 3 Pc Tubing Cutter Set, 13 Pc Hex Key Set
  • Number of Screwdrivers 13
  • Number of Wrenches 26
  • Number of Miscellaneous Tools 23
  • Screwdrivers Included Standard Slotted- 3/8 x 8, 3/16 x 6 and 5/16 x 6", Standard Phillips #1 x 3", Cabinet Slotted 3/16" x 3", Cabinet Phillips #2 x 4", Square Blade 3/8" x 8", Phillips Hollow Shaft 3" x 6", Nut Drivers- 1/4, 5/16, 1/2 and 3/8"
  • Number of Striking Tools 7
  • 3/8 In. Drive Sockets/Accs. Included Magnetic Power SAE- 5/16, 3/8, 7/16, 1/2 and 9/16", 12 Point Deep SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8", 12 Point Standard SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8", Extensions- 1 3/4, 3 and 6", Universal Joint, Classic Ratchet
  • SAE or Metric SAE
  • Primary Application HVAC
  • Number of Consumable Parts 0
  • Tool Storage Included Yes
  • Tool Storage Type Included Caddy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list