TOOL SET, DOUBLE FLARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL SET, DOUBLE FLARING

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UBH3
  • Mfr. Model # 1UBH3
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.74 lbs

Technical Specs

  • Application Precisely Flares Tubing To 0.40 Wall Thickness To SAE 45 Degree Flares
  • Includes Flaring Tool, Bar Assembly, 5 Adapters, Blow Mold Case
  • For Use With Hardened Bar Assembly Clamps Five Tubing Sizes 3/16, 1/4, 5/16, 3/8, and 1/2"
  • Item Tool Set
  • Length (In.) -
  • Material Carbon Steel
  • Type Double Flaring
  • Number of Pieces 8
  • Socket Sizes (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list