TOOL SET BLACK CHROME 150 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TOOL SET BLACK CHROME 150 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBKC150
  • Mfr. Model # BKC150
  • UNSPSC # 27113200
  • CATALOGUE PAGE # 10
  • Shipping Weight 17.8 lbs

Product Details

(5) 1/4 in. drive 6 pt. sockets. (10) 1/4 in. drive 6 pt. sockets. (5) 3/8 in. drive 6 pt. deep sockets. 3/8 in. drive ratchet. (8) 3/8 in. drive 12 pt. sockets. (2) 3/8 in. drive spark plug sockets. 3/8 in. to 1/4 in. drive adapter. (6) 1/2 in. drive 6 pt. sockets. (18) hex keys.

Technical Specs

  • Item Black Chrome Kit Mechanic Tool Set
  • Includes (5) 1/4" drive 6 point deep SAE sockets and (5) metric, 1/4" drive ratchet, extension and spinner handle, (10) 1/4" drive 6 point SAE sockets and (10) metric, (5) 3/8" drive 6 point deep SAE sockets and (5) metric, 3/8" drive ratchet and (2) extensions, (8) 3/8" drive 12 point SAE sockets and (8) metric, (2) 3/8" drive SAE spark plug sockets, 3/8" to 1/4" drive adapter, (4) combination wrenches SAE and (4) metric, (6) 1/2" drive 6 point SAE sockets and (6) metric, 1/2" drive ratchet and extension, bit coupler, (44) screwdriver bits, (18) hex keys SAE/metric
  • Number of Pieces 150
  • 1/2 In. Drive Sockets/Accs. Included (6) 1/2" Drive 6 Point SAE Sockets and (6) Metric
  • 1/4 In. Drive Sockets/Accs. Included (10) 1/4" Drive 6 Point SAE Sockets and (10) Metric
  • 3/8 In. Drive Sockets/Accs. Included (5) 3/8" Drive 6 Point Deep SAE Socket and (5) Metric, (8) 3/8" Drive 12 Point SAE Sockets and (8) Metric

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list