TOOL SET ADD ON HVAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL SET ADD ON HVAC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTTS0035HVAC
  • Mfr. Model # TS0035HVAC
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.44 lbs

Technical Specs

  • Number of Sockets/Accs. 28
  • Number of Pieces 35
  • Drive Size 3/8"
  • Item HVAC Add-On Tool Set
  • Number of Wrenches 7
  • Wrenches Included 12 Point Flare Nut Ratcheting SAE- 3/8, 7/16, 1/2, 1/4, 5/8, 11/16 and 3/4"
  • Recommended Tool Boxes 1AC47 Tool Box
  • 3/8 In. Drive Sockets/Accs. Included Magnetic Power SAE- 5/16, 3/8, 7/16, 1/2 and 9/16", 12 Point Deep SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8", 12 Point Standard SAE- 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8", Extensions- 1 3/4, 3 and 6", Universal Joint, Classic Ratchet
  • SAE or Metric SAE
  • Number of Pliers 0
  • Number of Striking Tools 0
  • Primary Application HVAC
  • Number of Miscellaneous Tools 0
  • Number of Screwdrivers 0
  • Tool Storage Type Included Box
  • Tool Storage Included Yes
  • Number of Consumable Parts 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list