TOOL SET,MASTER,396PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

TOOL SET,MASTER,396PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3VB10
  • Mfr. Model # 3VB10
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 3
  • Shipping Weight 60.0 lbs

Product Details

SAE and metric. Drive size: 1/4", 3/8", 1/2". Number of pliers: 15. Number of screwdrivers: 30. Number of sockets/accessories: 171. Number of striking tools: 3. Number of wrenches: 55. Number of miscellaneous tools: 122.

Technical Specs

  • Number of Pieces 396
  • Number of Sockets/Accs. 171
  • Item Master Tool Set
  • Drive Size 1/4", 3/8", 1/2"
  • SAE or Metric SAE, Metric
  • Wrenches Included Combination, Satin Finish, 12 Point SAE-5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" and 15/16", Metric-7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm and 19mm, Stubby, Satin Finish, 12 Point SAE-3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4"
  • Standards ANSI
  • Pliers Included 7-1/2" Solid Joint Pliers-Diagonal Cutter, 8" Long Nose, 10" Tongue and Groove, 8" Linesman, 8" Adjustable, 6 and 8" Slip Joint Pliers, 5" Locking Pliers-curved jaw, 6-1/2" Long Nose, 10" Straight, 7" Curved Jaw, 9" Long Nose, Snap Ring Tool Set-Straight Tip Head-0.045" and 0.06" Diameter, Tip Head- 45 and 90 Degrees, End Nipper
  • Number of Pliers 18
  • Striking Tools Included 3
  • Miscellaneous Tools Included 33 Screwdriver Bit Set Includes Magnetic Bit Holder, Magnetic Bit Driver Handle
  • Number of Screwdrivers 30
  • Primary Application General Purpose
  • Number of Wrenches 55
  • Number of Miscellaneous Tools 34
  • Number of Striking Tools 3
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6-Point-5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16" and 1/2", 12 Point-3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16" and 1/2", Deep SAE 6-Point-1/4", 9/32", 5/16", 11/32", 3/8", 7/16" and 1/2", Standard Metric 6-Point-4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm and 13mm, Deep Metric 6-Point-6mm, 7mm, 8mm, 9mm, 10mm, 11mm and 12mm, Accessories-3" Long Extension Bar, Quick Release Ratchet-5 1/2" Long
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 6-Point-5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8", 12 Point-5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8", Deep SAE 12 Point-3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" and 13/16", Standard Metric 6-Point-9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm and 22mm, 12 Point-10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm and 19mm, Deep Metric 12 Point-10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm and 19mm, Spark Plug Sockets 5/8" and 13/16", Slotted Bit Sockets-3/16", 1/4" and 9/32", Phillips Bit Sockets-#1, 2, And 3, Torx Bit Sockets-T10, T15, T20, T25, T27, T30, T40, T45, T50 And T55, Hex Bit Sockets SAE-1/8", 3/16", 1/4", 5/32", 7/32", 5/16" and 3/8", Metric-4mm, 5mm, 6mm, 7mm, 8mm, 9mm and 10mm, Accessories-3/8" Female x 1/4" Male Adapter, 3" Long Extension Bar, Spinner Handle, Quick Release Ratchet 7-3/4" Long
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 12 Point-1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16" and 1-1/4", Standard Metric 12 Point-10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm and 19mm, Accessories-5" Long Extension Bar, Flexible Handle, And Quick Release Ratchet
  • Number of Consumable Parts 0
  • Recommended Tool Boxes 2CZX9, 2CZX8, 1RC73, 4FB53, 4FB57

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list