TOOL SET,MASTER,178PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

TOOL SET,MASTER,178PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3VA96
  • Mfr. Model # 3VA96
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 3
  • Shipping Weight 52.0 lbs
Compare

Product Details

SAE and metric. Drive size: 1/4", 3/8", 1/2". Number of pliers: 4. Number of screwdrivers: 20. Number of sockets/accessories: 89. Number of striking tools: 2. Number of wrenches: 41. Number of miscellaneous tools: 22.

Technical Specs

  • Number of Pieces 178
  • Item Master Tool Set
  • Number of Sockets/Accs. 89
  • Drive Size 1/4", 3/8", 1/2"
  • Wrenches Included Combination, Satin Finish, 12 Point SAE - 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16 and 1-1/8", Metric - 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22 and 24 mm, Adjustable - 8 and 10", Long Box End, 12
  • Recommended Tool Boxes WSW2CZX2
  • SAE or Metric SAE, Metric
  • Standards ANSI
  • Pliers Included Solid Joint Pliers - 7-1/2" Diagonal, 6-1/2" Long Nose Locking, 8" Slip Joint and 10" Tongue and Groove
  • Number of Pliers 4
  • Striking Tools Included 2
  • Number of Screwdrivers 20
  • Miscellaneous Tools Included High Tension Hacksaw and Mini-Frame Set with 10 and 12" Blades, (20) Short Series L Shaped Hex Key Wrench Set - Standard Sizes 0.050, 1/16, 5/64, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16 and 3/8", Metric Sizes - 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0 and 10.0 mm
  • Number of Wrenches 41
  • Primary Application General Purpose
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6-Point - 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16 and 1/2", 12 Point - 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16 and 1/2", Deep SAE 6-Point - 3/16", 1/4", 9/32", and 5/16", Standard Metric 6-Point - 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm and 13 mm, Spark Plug Socket - 5/8" and 3/16", Accessories - 3" Extension Bar, Quick Release Ratchet - 5-1/2" Long
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 6-Point - 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" and 13/16", 12 Point - 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" and 13/16", Deep SAE 12 Point - 3/8", 7/16", 1/2" and 9/16", Standard Metric 6-Point - 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm and 19 mm, 12 Point - 9
  • Number of Miscellaneous Tools 22
  • Number of Striking Tools 2
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 12 Point - 1/2", 9/16", 5/8", 11/16", 3/4", 13/16 and 7/8", Accessories - 5" Long Extension Bar, Quick Release Ratchet, 8-3/4" Long
  • Number of Consumable Parts 0

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list