Skip Content
TOOL, SERPENTINE BEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL, SERPENTINE BEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UBE8
  • Mfr. Model # 1UBE8
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.46 lbs

Technical Specs

  • Includes Claw Foot Wrenches (3/8" Dr.: 13, 14 and 15mm), Socket Wrenches (3/8" Dr.: 15, 16 and 18mm), Bar (3/8" Dr.:, 23"L x 3/8"W, 1/4" Thick), Bar (1/2" Dr.: 9"L x 1"W, 1/4" Thick)
  • Application Releases Tension On Serpentine Belt Self Adjusting Idler Pulley
  • Item Tool
  • Material Carbon Steel
  • Number of Pieces 8
  • Type Serpentine Belt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list