Skip Content
Discontinued with Replacement
TOOL RETRIEVING TELESCOP MAGNETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL RETRIEVING TELESCOP MAGNETIC

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT2281D
  • Mfr. Model # 2281D
  • UNSPSC # 44101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
TOOL RETRIEVING MAGNETIC TELESCOP

Price: NA

Product Details

Telescoping magnetic retrieving tool. Extends from 16-3/4 inch to 26-3/4 inch . Lift capacity: 16 oz.

Technical Specs

  • Item Rotating Magnet
  • Length (In.) 16-3/4 - 26-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list