Skip Content
TOOL RETRACTOR,6.0 FT,FOR 0.5-1.5 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL RETRACTOR,6.0 FT,FOR 0.5-1.5 L

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HH07
  • Mfr. Model # 6HH07
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Ratchet Lock No
  • Features 270 Pound Test Cable
  • Item Tool Retractor
  • Includes Adjustable Cable Stop and Lower Safety Hook
  • Series BD
  • Tension Adjustment -
  • Cable Material Galvanized Steel
  • Overall Depth 4"
  • Housing Material Steel
  • Overall Height 9-1/4"
  • Overall Width 2-7/8"
  • Lock Mechanism No Lock Mechanism
  • For Tool Weighing 0.50 - 1.50 lbs.
  • Reel Weight 1 lb.
  • Cable Length 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list