TOOL RESCUE HOOLIGAN STD CLAW 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL RESCUE HOOLIGAN STD CLAW 36IN

PARATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTI22-000601
  • Mfr. Model # 22-000601
  • UNSPSC # 27112500
  • CATALOGUE PAGE # 2746
  • Shipping Weight 12.0 lbs

Product Details

Paratech hooligan tool, with standard claw, 36 inch length.

Technical Specs

  • Item Hooligan Tool, Standard Claw
  • Length 36"
  • Material High Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list