Skip Content
TOOL QUICK DISCONNECT FUEL LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL QUICK DISCONNECT FUEL LINE

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT3321
  • Mfr. Model # 3321
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 2949
  • Shipping Weight 0.2 lbs

Product Details

Fuel line quick disconnect tool releases the fuel line locking mechanism on 1989 and newer GM, 1990 and newer Ford and some 1990 and newer Mazda vehicles. Fits 5/16 inch and 3/8 inch fuel lines.

Technical Specs

  • Item Fuel Line Quick Disconnect Tool
  • Application Tool Releases the Fuel Line Locking Mechanism
  • Colour Silver
  • Capacity 5/16" to 3/8"
  • For Use With Fuel Lines
  • Length 3-3/4"
  • Material Metal
  • Number of Pieces 1
  • Size 5/16" to 3/8"
  • Type Quick Disconnect
  • Characteristics Releases Fuel Line Locking Mechanism

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list