Skip Content
TOOL POUCH ELECTRICIANS 19 POCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL POUCH ELECTRICIANS 19 POCKET

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5719
  • Mfr. Model # 5719
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Black
  • Depth (In.) -
  • Height (In.) 12
  • Item Tool Pouch
  • Material Nylon
  • Number of Pockets 19
  • Type Powerline(TM) Series
  • Features Nylon Webbing, Washable, Oversized Pockets And Reinforced Bottom
  • Width (In.) 11
  • Meets/Exceeds -
  • Fits Belts Up To (In.) 2-3/4
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list