Skip Content
TOOL POUCH CANVAS WATER REP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL POUCH CANVAS WATER REP

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5179S
  • Mfr. Model # 5179S
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Features Snap Connection
  • Colour Tan
  • Height (In.) 7-1/2
  • Width (In.) 3-1/2
  • Fits Belts Up To (In.) 4-1/2
  • Material Canvas
  • Item Water-Repellant Canvas Pouch - Snap
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list