Skip Content
TOOL POUCH,11 POCKET,POLYESTER,BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL POUCH,11 POCKET,POLYESTER,BLAC

CLC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LF11
  • Mfr. Model # 5LF11
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Depth (In.) -
  • Colour Black
  • Features 2 Large Main Pockets with 3 Smaller Pockets, Electrical Tape Chain, Measuring Tape Clip, 6 Screwdriver Holders, Speed Square Holder
  • Height (In.) -
  • Material Ballistic Polyester
  • Item Electricians Tool Pouch
  • Fits Belts Up To (In.) 2-3/4
  • Number of Pockets 5
  • Width (In.) -
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list