Skip Content
TOOL POST,QUICK CHANGE,SDN25,UP TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL POST,QUICK CHANGE,SDN25,UP TO

DORIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CXY5
  • Mfr. Model # 3CXY5
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.08 lbs

Technical Specs

  • Dimension A (In.) 2.625
  • Capacity 1/2 to 3/4"
  • Dimension B (In.) 2.500
  • Dimension C (In.) 4.240
  • Dimension E (In.) 0.880
  • Dimension F (In.) 1.250
  • Dimension D (In.) 0.500
  • Dimension H (In.) -
  • Features Tool Holder Station Locks 1 Tool Holder Per Application, Locking Handle Remains At 45 Degree In The Locked Position
  • Dimension R (In.) -
  • For Use With SDN 25 Holders
  • Includes Blank T-Nut (Customer Must Machine To Own Specifications)
  • Swing (In.) Up To 12
  • Type Super Quick Change, 2-Station
  • Item Tool Post
  • Dimension E1 (In.) -
  • Series SDN25AXA
  • Thread 1/2-20
  • Lock Positive
  • Height Adjustment 0.875 to 1.875"
  • Number of Positions 1
  • Center Height 1.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list