Skip Content
TOOL POST,QUADRA,QITP35N,14-17 IN S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL POST,QUADRA,QITP35N,14-17 IN S

DORIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FGF5
  • Mfr. Model # 3FGF5
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.63 lbs

Technical Specs

  • Capacity 3/4 to 1"
  • Dimension B (In.) 3.460
  • Dimension A (In.) 3.500
  • Dimension C (In.) 6.415
  • Dimension D (In.) 0.625
  • Dimension E (In.) 1.200
  • Dimension F (In.) 1.835
  • Dimension H (In.) -
  • For Use With QITP35N Holders
  • Features Tool Holder Station Locks 1 To 4 Tool Holders Simultaneously Or Independently, Bottom Locking Plate, (2) Pre-Loaded Index Pins, Disengaging Springs, Tool Holder Repeatability Within 0.0001" And Indexing Repeatability Within 0.00005"
  • Item Tool Post
  • Dimension R (In.) -
  • Includes Blank T-Nut (Customer Must Machine To Own Specifications)
  • Swing (In.) 14 to 17
  • Type QUADRA(R), 4-Station
  • Dimension E1 (In.) -
  • Series QITP35N
  • Thread 5/8-18
  • Lock Positive
  • Number of Positions 24
  • Center Height 1.850"
  • Height Adjustment 1.445 to 2.224"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list