TOOL PALLETS,17 1/2 LX13 W,36 POCKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL PALLETS,17 1/2 LX13 W,36 POCKE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2WLK8
  • Mfr. Model # 2WLK8
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Finish Nylon
  • Colour Black
  • Features 36 Tool Pockets
  • Height -
  • For Use With 2WLJ8
  • Item Tool Pallets
  • Length 17-1/2
  • Width 13"
  • Material Carton Board
  • Type Pocket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list