Skip Content
TOOL ORGANIZER, SCREWDRIVER, MAG. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL ORGANIZER, SCREWDRIVER, MAG.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NND8
  • Mfr. Model # 5NND8
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Red
  • For Use With All Styles of Screwdrivers w/Steel Shanks
  • Features Plastic Partitions
  • Item Magnetic Screwdriver Holder
  • Height 1-3/8"
  • Width 2-1/4"
  • Length 11-1/4"
  • Material Steel / Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list