Skip Content
TOOL MULTI PURPOSE 6 IN 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL MULTI PURPOSE 6 IN 1

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9721-215
  • Mfr. Model # 9721-215
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

For cutting cables, stripping wire and crimping insulted and non-insulated terminals, connectors and plug type connectors. Threaded holes for cutting copper and brass screws threaded M 7/64, 1/8, 5/32, 13/64. Special Steel: high strength

Technical Specs

  • Features Has Threaded Holes for Cutting Copper and Brass Screws
  • Capacity 10 - 18 AWG, Cutting Copper and Brass Screws 2.6/3.0/3.5/4.0/5.0 mm
  • For Use With Cutting Cables, Stripping Wire And Crimping Insulated Terminals
  • Handle Type Plastic Dipped
  • Item Crimper
  • Overall Length 8-1/2"
  • Standards ASTM
  • Adjustable No
  • Cuts Yes
  • Strips Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list