TOOL MULTI PURPOSE 15 FUNCTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL MULTI PURPOSE 15 FUNCTION

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT18575
  • Mfr. Model # 18575
  • UNSPSC # 27112142
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Includes Black Nylon Belt Pouch
  • Features Blunt Nose Pliers with Wire Cutter, Crosscut Saw, Taper Grind Blade, Sheepsfoot Blade, Can/Bottle Opener, Ruler, Phillips/Flat Head/Torx Screwdriver Bits
  • Item Multi-Tool
  • Material Stainless Steel
  • Number of Functions 15
  • Handle Colour Natural
  • Number of Tools 9
  • Locking Yes
  • One-Hand Operation No
  • Closed Length 5-5/8"
  • Length Open 8-1/8"
  • Opening Action Constant Open
  • Sheath Material Not Included
  • Blade Type Sheep foot
  • Tool Access Internal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list