Skip Content
TOOL MULTI LITHIUM 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL MULTI LITHIUM 12V

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTCPCL120MTC2
  • Mfr. Model # PCL120MTC2
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 435
  • Shipping Weight 6.34 lbs

Product Details

TOOL-FREE SYSTEM(TM) accessory change requires no bolts or wrenches. Variable speed dial offers maximum control across applications. LED work light illuminates darkened work areas. Includes: PCL120MT 12V Max Multi-Tool, (2) PCL12BLX 12V Lithium Ion batteries, (1) PCL12C 12V 30 min. charger, (1) wood end-cut blade, (1) wood/metal end-cut, (1) carbide grout blade, (1) sanding platen, (24) sandpaper sheets, (1) rigid scraper, (1) flexible scraper, (1) storage accessory box, (1) storage bag.

Technical Specs

  • Orbits per Minute 7,500 - 15,000
  • Tool Weight 2.8 lbs.
  • Voltage 12
  • Tool Length 11"
  • Cordless Tool Battery Type Li-Ion
  • Includes PCL120MT 12 V Max Multi-Tool, (2) PCL12BLX 12 V Lithium Ion batteries, (1) PCL12C 12 V 30 min. charger, (1) wood end-cut blade, (1) wood/metal end-cut, (1) carbide grout blade, (1) sanding platen, (24) sandpaper sheets, (1) rigid scraper, (1) flexible scraper, (1) storage accessory box, (1) storage bag
  • Features Tool-Free System Tm Accessory Change Requires No Bolts or Wrenches. Variable Speed Dial Offers Maximum Control Across Applications. Led Work Light Illuminates Darkened Work Areas
  • Handle Type Straight
  • Item Tool Multi Lithium 12 V
  • Battery Pack Replacement (2) PCL12BLX
  • Battery Included (2)PCL12BLX
  • Battery Capacity 12 V

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list