Skip Content
TOOL MOTOR,1-1/2HP,3450 115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL MOTOR,1-1/2HP,3450 115/208-230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOST017
  • Mfr. Model # T017
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.9 lbs

Technical Specs

  • Full Load Amps 14.2/7.7-7.1
  • HP 1-1/2
  • Nameplate RPM 3450
  • Phase 1
  • RPM Range 2350-3600
  • Hz 60
  • Shaft Length 2-5/16"
  • Item Power Tool Motor
  • Voltage 115/208-230
  • Standards UL Recocgnized, CSA Certified
  • Ambient Temperature 40 Degrees C
  • Frame 56-75
  • Shaft Dia. 5/8"
  • Length Less Shaft 10-1/2"
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list