Skip Content
TOOL MOTOR,1-1/2HP,1725 115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL MOTOR,1-1/2HP,1725 115/208-230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOST018
  • Mfr. Model # T018
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.85 lbs

Technical Specs

  • Item Power Tool Motor
  • Phase 1
  • Nameplate RPM 1725
  • HP 1-1/2
  • Full Load Amps 13.6/7.5-6.8
  • Hz 60
  • RPM Range 1400-1800
  • Shaft Length 2-1/4"
  • Ambient Temperature 40 Degrees C
  • Voltage 115/208-230
  • Frame 56H-85
  • Standards UL Recocgnized, CSA Certified
  • Length Less Shaft 11-1/2"
  • Shaft Dia. 5/8"
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.15
  • Ins. Class B
  • Motor Bearings Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list