TOOL KIT VERNIER 0-6IN MIC 0-1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL KIT VERNIER 0-6IN MIC 0-1IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTTS950-004
  • Mfr. Model # S950-004
  • UNSPSC # 41111621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Includes Caliper, Outside Micrometer, 6" Steel Rule, Plastic Case
  • Item Vernier Tool Kit
  • Number of Pieces 3
  • Micrometer 103-177
  • Caliper 530-115
  • Micrometer Range (In./mm) 0 - 1"/0 - 25 mm
  • Caliper Range (In./mm) 0 - 6/0 - 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list