TOOL KIT CHROME 125PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL KIT CHROME 125PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSKC125
  • Mfr. Model # SKC125
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 7
  • Shipping Weight 20.18 lbs

Product Details

Contains: drive ratchets, drive extensions, adapter, U-joint, drive spinner handle, coupler, sockets.

Technical Specs

  • Number of Pieces 125
  • Includes 1/4", 3/8", 1/2" Drive Ratchets, 1/4", 3/8", 1/2" Drive Extensions, 3/8" - 1/4" Adapter, 3/8" U-Joint, 1/4" Drive Spinner Handle, 1/4" Coupler, 1/4" Drive 6 Point Sockets: Regular: 5/16" - 9/16" and 4 mm - 14 mm, Deep: 5/32" - 1/2" and 4 mm - 13 mm, 3/8" Drive 6 Point Sockets: Regular: 5/16" - 7/8" and 7 mm - 19 mm, Deep: 1/4" - 3/4" and 8 mm - 19 mm, 1/2" Drive 6 Point Sockets: 3/8" - 1" and 10 mm - 27 mm.
  • Finish Chrome
  • Item Socket Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list