TOOL KIT BLACK CHROME 64PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL KIT BLACK CHROME 64PIECE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBKC64
  • Mfr. Model # BKC64
  • UNSPSC # 27113200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

64 pc. black chrome tool kit. 1/4 in. & 3/8 in dr. set incl: 1/4 in. & 3/8 in. dr. SAE & metric sockets, 3/8 in. dr. deep metric sockets, spark plug socket. 1/4 in. x 3 in. and 3/8 in. x 6 in. ext. bars. 1/4 in. & 3/8 in. dr. ratchets, & stubby wrenches.

Technical Specs

  • Item Black Chrome Kit Mechanic Tool Set
  • Number of Pieces 64

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list