!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
TOOL KIT BLACK CHROME 155PCE

TOOL KIT BLACK CHROME 155PCE

WESTWARD

TOOL KIT BLACK CHROME 155PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL KIT BLACK CHROME 155PCE

TOOL KIT BLACK CHROME 155PCE

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWBKC155
  • Mfr. Model # BKC155
  • UNSPSC # 27113200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.8 lbs
Suggested Replacement Product
MASTER TOOL SET,SAE/METRIC,170 PCS.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $251.39 / EACH

EHC: EHC :

Product Details

Includes regular and deep length sockets in 6 point design, 1/4 inch, 3/8 inch andd 1/2 inch drive ratchets and attachments, 12 inches length wrenches, and Hex keys in SAE and metric sizes. Comes with 44 bits, a handy magnetic tray, and heavy-duty storage case with secure lock-in-place tools.

Technical Specs

  • Item Black Chrome Kit Mechanic Tool Set
  • Number of Wrenches 12
  • Number of Pieces 155
  • Includes Regular and Deep Length Sockets in 6 Point Design, 1/4", 3/8" and 1/2" Drive Ratchets and Attachments, 12" Length Wrenches, Hex Keys in SAE and Metric Sizes, 44 Bits, Handy Magnetic Tray, Heavy-Duty Storage Case With Secure Lock-In-Place Tools

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list