Skip Content
TOOL KIT 3.0A OSCILLATING 33 ACCSRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL KIT 3.0A OSCILLATING 33 ACCSRY

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSMX30EK33
  • Mfr. Model # MX30EK33
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 435
  • Shipping Weight 11.5 lbs

Product Details

Includes: Japanese-tooth wood saw blade, rigid scraper blade, wood/metal blade, metal saw blade, RIFF grout blade, carbide grit rasp, sanding pad, (25) wood and paint-sanding sheets, wood saw blade, accessory box, carrying case.

Technical Specs

  • Item 33 Piece Kit
  • Orbits per Minute 8,000 - 20,000
  • Amps 3.0
  • Tool Weight 3.7 lbs.
  • Tool Length 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list