Skip Content
TOOL KIT 2.5A OSCILLATING 21 ACCSRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL KIT 2.5A OSCILLATING 21 ACCSRY

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSMX25EC21
  • Mfr. Model # MX25EC21
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Product Details

Includes: Japanese-tooth wood saw blade, rigid scraper blade, wood/metal blade, RIFF grout blade, wood plunge cut blade, sanding pad, (15) wood and paint-sanding sheets, accessory box, carrying case.

Technical Specs

  • Item 21 Piece Accessory Kit
  • Tool Weight 3.3 lbs.
  • Orbits per Minute 8,000 - 20,000
  • Handle Design Soft Grip
  • Voltage 120
  • Amps 2.5
  • Tool Length 12.65"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List