TOOL INSTALLATION M18X2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL INSTALLATION M18X2.5

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC3747-18
  • Mfr. Model # 3747-18
  • UNSPSC # 27112811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • For Use With For Use With Free Running and Screw Locking Inserts
  • Application General Purpose
  • Item Threaded Mandrel Tool
  • Type Threaded Mandrel Type AM
  • Thread Type Metric Coarse
  • Material Steel
  • Use With Internal Thread Size M18 x 2.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list