TOOL INSTALLATION M12X1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL INSTALLATION M12X1.75

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC3747-12
  • Mfr. Model # 3747-12
  • UNSPSC # 27112811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application General Purpose
  • Item Threaded Mandrel Tool
  • For Use With For Use With Free Running and Screw Locking Inserts
  • Type Threaded Mandrel Type AM
  • Material Steel
  • Thread Type Metric Coarse
  • Use With Internal Thread Size M12 x 1.75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list