TOOL INSTALLATION 1/2-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL INSTALLATION 1/2-20

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC2299-8
  • Mfr. Model # 2299-8
  • UNSPSC # 27112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • For Use With For Use With Free Running and Screw Locking Inserts
  • Application General Purpose
  • Type Non-Captive Prewinder Type AM
  • Thread Type UNF
  • Item Insert Installation Tool
  • Material Steel,Plastic
  • Use With Internal Thread Size 1/2" - 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list