Skip Content
TOOL INDUSTRIAL 10-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL INDUSTRIAL 10-32

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC7552-3
  • Mfr. Model # 7552-3
  • UNSPSC # 27112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application General Purpose
  • For Use With For Use With Free Running and Screw Locking Inserts
  • Material Steel Mandrel, Plastic Prewinder
  • Item Insert Installation Tool
  • Type Prewinder, Type II
  • Thread Type UNF
  • Use With Internal Thread Size 10-32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list