TOOL HOT AIR HB350S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL HOT AIR HB350S

STEINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STI34735
  • Mfr. Model # 34735
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Includes 7mm Reducer Nozzle
  • Application Ideal For Use In Soldering, Desoldering And Heat Shrinking
  • Standards ESD Safe, CUL, UL, RoHs, ISO 9001:2001
  • Item Hot Air Tool
  • Temp. Settings Single
  • Amps AC 2.5
  • Temperature Range 750 Degrees F - 930 Degrees F
  • Power Source Electric
  • Switch Type 2 Position, Low, High
  • Watts 300
  • Voltage 120
  • Temp. Lock No
  • Corded/Cordless Corded
  • Air Volume 3.5 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list