Skip Content
TOOL HOOK,RIGHT OR LEFT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL HOOK,RIGHT OR LEFT HAND

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MZR6
  • Mfr. Model # 5MZR6
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Silver, Black, Yellow
  • Depth 1"
  • Features For Left or Right Hand Use, Rotates 180 Deg, Metal Belt Clip
  • Height 5"
  • For Use With 5MZN4, 5MZL1, 5MZL0 or By Itself
  • Material Metal and Plastic
  • Item Tool Storage Hook
  • Type J
  • Width 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list