Skip Content
TOOL HOLDER,XTRA HD BORING BAR,QITP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL HOLDER,XTRA HD BORING BAR,QITP

DORIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FGR5
  • Mfr. Model # 3FGR5
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Technical Specs

  • Capacity 1-1/2"
  • Application For Holding Boring Bars
  • Dimension C (In.) 4.500
  • Dimension A (In.) 1.500
  • Dimension B (In.) 1.50
  • Dimension D (In.) 3.000
  • Dimension E (In.) 3.00
  • Dimension F (In.) 3.018
  • Dimension G (In.) 1.488
  • For Use With QITP40N Tool Post
  • Item Tool Holder
  • NPT -
  • Series QITP40N
  • Type Boring Bar, Extra Heavy Duty
  • Includes -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list